Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 8C 816 SKT RECP WALL

  • Mfr # GTS030207S

  • Zoro # G007506540


product price: $27.29
/ea

Key Features

Shell Color
Olive Drab
Contact Style
Socket
Insert Material
Neoprene
Mounting Type
Wall - Rear Mount
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030207S
Zoro #
G007506540
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Shell Color
Olive Drab
Contact Style
Socket
Insert Material
Neoprene
Mounting Type
Wall - Rear Mount
Contact Material
Copper Alloy
Sealing
Unsealed
Shielding
Yes
Endbell Type
None
Insert Rotation/Keying
Normal
Amperage Rating
13A
Shell Material
Aluminum Alloy
Termination Method
Crimp
Contact Plating
Silver
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Contact Mating Life
500
No. of Contacts
8
Connector Style
Receptacle
Insert Arrangement
20-32
Contacts Supplied
Yes
Service Rating
A (B,C,F,G) I (all others)
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.