Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 9C 212 716 PIN PLUG

  • Mfr # GTC06A2016P

  • Zoro # G007563185


product price: $50.99
/ea

Key Features

Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
No. of Contacts
9
Amperage Rating
13A & 23A
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2016P
Zoro #
G007563185
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16, 2#12

Details

Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
No. of Contacts
9
Amperage Rating
13A & 23A
Operating Voltage AC V RMS Max
500
Sealing
Unsealed
Grommet & Seals Material
Neoprene
Service Rating
A
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16, 14, 12
Mounting Type
Cable
Contact Style
Pin
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Termination Method
Crimp
Orientation
Straight
Shielding
Yes
Operating Voltage DC
700
Connector Style
Plug
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contact Mating Life
500
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Contact Plating
Silver
Insert Arrangement
20-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.