Zoro Homepage

GT 9C 312 6 PIN RECP WALL RM

  • Mfr # GTC030R2018P

  • Zoro # G507563753


product price: $49.45
/ea

Key Features

Insert Material
Neoprene
Shell Color
Olive Drab
Endbell Type
Threaded - UNEF - Ext
Operating Voltage AC V RMS Max
500
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030R2018P
Zoro #
G507563753
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Insert Material
Neoprene
Shell Color
Olive Drab
Endbell Type
Threaded - UNEF - Ext
Operating Voltage AC V RMS Max
500
Orientation
Straight
Service Rating
A
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Operating Voltage DC
700
Crimp Wire Gauge
20, 18, 16, 14, 12
Amperage Rating
13A & 23A
No. of Contacts
9
Contacts Supplied
Yes
Contact Mating Life
500
Contact Plating
Silver
Insert Rotation/Keying
Normal
Termination Method
Crimp
Contact Style
Pin
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
20-18
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Mounting Type
Wall - Rear Mount
Sealing
IP67
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.