Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 9C 312 616 PIN PLUG

  • Mfr # GTC06A2018PW

  • Zoro # G607561949


product price: $52.85
/ea

Key Features

Contact Style
Pin
Sealing
Unsealed
Amperage Rating
13A & 23A
Shielding
Yes
No. of Contacts
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2018PW
Zoro #
G607561949
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Contact Style
Pin
Sealing
Unsealed
Amperage Rating
13A & 23A
Shielding
Yes
No. of Contacts
9
Mounting Type
Cable
Service Rating
A
Connector Type
Circular
Endbell Type
Threaded - UNEF - Ext
Termination Method
Crimp
Contact Plating
Silver
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Insert Rotation/Keying
W
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Insert Arrangement
20-18
Orientation
Straight
Contacts Supplied
Yes
Rotation Angle
35
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
20, 18, 16, 14, 12
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.