Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 9C 312 616 PIN RECP WALL

  • Mfr # GTS030A2018P

  • Zoro # G607564513


product price: $36.95
/ea

Key Features

Sealing
Unsealed
Contact Style
Pin
Termination Method
Solder
Service Rating
A
Amperage Rating
13A & 23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030A2018P
Zoro #
G607564513
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Sealing
Unsealed
Contact Style
Pin
Termination Method
Solder
Service Rating
A
Amperage Rating
13A & 23A
Connector Style
Receptacle
Contact Plating
Silver
Contact Material
Copper Alloy
No. of Contacts
9
Insert Arrangement
20-18
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Endbell Type
Threaded - UNEF - Ext
Mounting Type
Wall - Rear Mount
Connector Type
Circular
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16, 14, 12
Insert Rotation/Keying
Normal
Shielding
Yes
Insert Material
Neoprene
Orientation
Straight
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.