Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 9C 312 616 SKT PLUG

  • Mfr # GTC06A2018S

  • Zoro # G207513980


product price: $55.99
/ea

Key Features

Endbell Type
Threaded - UNEF - Ext
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Contact Style
Socket
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2018S
Zoro #
G207513980
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Endbell Type
Threaded - UNEF - Ext
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Contact Style
Socket
Contact Mating Life
500
Connector Style
Plug
Orientation
Straight
Contact Plating
Silver
Grommet & Seals Material
Neoprene
Connector Type
Circular
Insert Material
Neoprene
Termination Method
Crimp
Service Rating
A
Amperage Rating
13A & 23A
Sealing
Unsealed
Insert Rotation/Keying
Normal
Shielding
Yes
Contacts Supplied
Yes
Operating Voltage DC
1250(J) 700(all others)
Mounting Type
Cable
Insert Arrangement
20-18
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
20, 18, 16, 14, 12
No. of Contacts
9
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.