Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 9C 312 616 SKT PLUG

  • Mfr # GTC06A2018SW

  • Zoro # G707513916


product price: $55.99
/ea

Key Features

Orientation
Straight
Insert Arrangement
20-18
Connector Type
Circular
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2018SW
Zoro #
G707513916
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Orientation
Straight
Insert Arrangement
20-18
Connector Type
Circular
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
W
Contact Plating
Silver
Shell Color
Olive Drab
Endbell Type
Threaded - UNEF - Ext
Sealing
Unsealed
Operating Voltage DC
1250(J) 700(all others)
Contact Material
Copper Alloy
Termination Method
Crimp
Shell Material
Aluminum Alloy
Insert Material
Neoprene
No. of Contacts
9
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Amperage Rating
13A & 23A
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Crimp Wire Gauge
20, 18, 16, 14, 12
Service Rating
A
Contact Mating Life
500
Rotation Angle
35
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.