Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 9C 312 616 SKT PLUG

  • Mfr # GTC06R2018S

  • Zoro # G507513963


product price: $66.65
/ea

Key Features

Contact Plating
Silver
Mounting Type
Cable
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R2018S
Zoro #
G507513963
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Contact Plating
Silver
Mounting Type
Cable
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Operating Voltage DC
1250(J) 700(all others)
Contact Mating Life
500
Shielding
Yes
No. of Contacts
9
Service Rating
A
Contacts Supplied
Yes
Contact Material
Copper Alloy
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
20, 18, 16, 14, 12
Orientation
Straight
Connector Type
Circular
Endbell Type
Threaded - UNEF - Ext
Amperage Rating
13A & 23A
Insert Material
Neoprene
Contact Style
Socket
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
20-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.