Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 9C 312 616 SKT PLUG

  • Mfr # GTS06A2018S

  • Zoro # G007514293


product price: $54.59
/ea

Key Features

Contact Style
Socket
No. of Contacts
9
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06A2018S
Zoro #
G007514293
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Contact Style
Socket
No. of Contacts
9
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Insert Rotation/Keying
Normal
Endbell Type
Threaded - UNEF - Ext
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16, 14, 12
Insert Arrangement
20-18
Mounting Type
Cable
Shielding
Yes
Connector Style
Plug
Service Rating
A
Connector Type
Circular
Insert Material
Neoprene
Contact Material
Copper Alloy
Contacts Supplied
Yes
Contact Plating
Silver
Amperage Rating
13A & 23A
Shell Color
Olive Drab
Termination Method
Crimp
Sealing
Unsealed
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250(J) 700(all others)
Shell Material
Aluminum Alloy
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.