Zoro Homepage

GT 9C 312 616 SKT RECP

  • Mfr # GTC0302018SW

  • Zoro # G107506877


product price: $34.19
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Shell Material
Aluminum Alloy
Insert Rotation/Keying
W
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302018SW
Zoro #
G107506877
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Shell Material
Aluminum Alloy
Insert Rotation/Keying
W
Orientation
Straight
Amperage Rating
13A & 23A
Service Rating
A
Rotation Angle
35
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
Unsealed
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Contact Material
Copper Alloy
Shielding
Yes
Endbell Type
None
Connector Style
Receptacle
Insert Material
Neoprene
Contact Plating
Silver
No. of Contacts
9
Connector Type
Circular
Insert Arrangement
20-18
Operating Voltage DC
1250(J) 700(all others)
Contacts Supplied
Yes
Contact Style
Socket
Crimp Wire Gauge
20, 18, 16, 14, 12
Shell Color
Olive Drab
Mounting Type
Wall - Rear Mount
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.