Zoro Homepage

GT 9C 312 616 SKT RECP JAM

  • Mfr # GTC07R2018S023

  • Zoro # G907506909


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Contact Style
Socket
Operating Voltage DC
1250(J) 700(all others)
Operating Voltage AC V RMS Max
500
Contact Size
6#16, 3#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC07R2018S023
Zoro #
G907506909
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Termination Method
Crimp
Contact Style
Socket
Operating Voltage DC
1250(J) 700(all others)
Operating Voltage AC V RMS Max
500
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Connector Style
Receptacle
Amperage Rating
13A & 23A
Insert Arrangement
20-18
No. of Contacts
9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.