Zoro Homepage

GT 9C 312 616 SKT RECP WALL

  • Mfr # GTC0302018S

  • Zoro # G807506771


product price: $34.19
/ea

Key Features

Shielding
Yes
Contacts Supplied
Yes
Insert Material
Neoprene
Operating Voltage DC
1250(J) 700(all others)
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302018S
Zoro #
G807506771
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Shielding
Yes
Contacts Supplied
Yes
Insert Material
Neoprene
Operating Voltage DC
1250(J) 700(all others)
Contact Mating Life
500
Contact Plating
Silver
Termination Method
Crimp
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
No. of Contacts
9
Shell Color
Olive Drab
Contact Style
Socket
Crimp Wire Gauge
20, 18, 16, 14, 12
Amperage Rating
13A & 23A
Sealing
Unsealed
Mounting Type
Wall - Rear Mount
Endbell Type
None
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Orientation
Straight
Insert Arrangement
20-18
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.