Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 9C 312 616 SKT RECP WALL

  • Mfr # GTS030A2018S

  • Zoro # G107506600


product price: $40.79
/ea

Key Features

Grommet & Seals Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030A2018S
Zoro #
G107506600
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Grommet & Seals Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Contact Style
Socket
Connector Type
Circular
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
No. of Contacts
9
Operating Voltage DC
1250(J) 700(all others)
Crimp Wire Gauge
20, 18, 16, 14, 12
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Contact Plating
Silver
Amperage Rating
13A & 23A
Insert Arrangement
20-18
Shell Color
Olive Drab
Termination Method
Crimp
Mounting Type
Wall - Rear Mount
Contact Mating Life
500
Sealing
Unsealed
Service Rating
A
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.