Zoro Homepage

GT 9C 38 612 PIN PLUG

  • Mfr # GTC06A2411P027

  • Zoro # G907562776


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Contact Style
Pin
Contact Size
6#12, 3#8
No. of Contacts
9
Amperage Rating
23A & 36A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2411P027
Zoro #
G907562776
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#12, 3#8

Details

Termination Method
Crimp
Contact Style
Pin
No. of Contacts
9
Amperage Rating
23A & 36A
Operating Voltage DC
700
Mounting Type
Cable
Insert Material
Neoprene
Insert Arrangement
24-11
Connector Style
Plug
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.