
GT 9C 38 612 PIN PLUG
Mfr # GTC06G2411P027
Zoro # G507562886
product price: $84.25
/ea
Free Shipping & Returns
Key Features
Insert Arrangement
24-11
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC06G2411P027
Zoro #
G507562886
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#12, 3#8
Details
Insert Arrangement
24-11
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Insert Material
Neoprene
No. of Contacts
9
Termination Method
Crimp
Contact Style
Pin
Mounting Type
Cable
Amperage Rating
23A & 36A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.