Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 9C 38 , 612 SKT RECP

  • Mfr # GTS0302411S

  • Zoro # G807506634


product price: $71.49
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Orientation
Straight
Termination Method
Crimp
Insert Material
Neoprene
No. of Contacts
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302411S
Zoro #
G807506634
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#12, 3#8

Details

Shell Plating
Olive Drab Cadmium
Orientation
Straight
Termination Method
Crimp
Insert Material
Neoprene
No. of Contacts
9
Contacts Supplied
Yes
Contact Plating
Silver
Sealing
Unsealed
Connector Type
Circular
Connector Style
Receptacle
Endbell Type
None
Amperage Rating
13A & 46A
Mounting Type
Wall - Rear Mount
Shell Material
Aluminum Alloy
Contact Mating Life
500
Insert Rotation/Keying
Normal
Contact Style
Pin/Socket
Grommet & Seals Material
Neoprene
Service Rating
A
Insert Arrangement
24-11
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
14,12,8
Shielding
Yes
Contact Material
Copper Alloy
Operating Voltage DC
1250(J) 700(all others)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.