Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 9C 612 316 PIN RECP WALL

  • Mfr # GTS0302018PW

  • Zoro # G807566577


product price: $28.75
/ea

Key Features

Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Connector Type
Connector Circular
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302018PW
Zoro #
G807566577
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Connector Type
Connector Circular
Contact Plating
Silver
Contact Style
Pin
Shielding
Yes
Sealing
Unsealed
Amperage Rating
13A & 23A
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Service Rating
A
Connector Style
Receptacle
Mounting Type
Wall - Rear Mount
Contacts Supplied
Yes
Insert Rotation/Keying
W
Contact Mating Life
500
Termination Method
Solder
Crimp Wire Gauge
20, 18, 16, 14, 12
Insert Arrangement
20-18
Endbell Type
None
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
700
Rotation Angle
35
No. of Contacts
9
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.