Zoro Homepage

GT 9C 612 316 SKT RECP WALL

  • Mfr # GTS0302018S

  • Zoro # G007507837


product price: $37.85
/ea

Key Features

Orientation
Straight
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
No. of Contacts
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302018S
Zoro #
G007507837
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Orientation
Straight
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
No. of Contacts
9
Crimp Wire Gauge
20, 18, 16, 14, 12
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
1250(J) 700(all others)
Shell Material
Aluminum Alloy
Termination Method
Crimp
Contact Plating
Silver
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Insert Arrangement
20-18
Contact Mating Life
500
Contact Material
Copper Alloy
Amperage Rating
13A & 23A
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Shielding
Yes
Endbell Type
None
Service Rating
A
Connector Type
Connector Circular
Insert Rotation/Keying
Normal
Contact Style
Socket
Sealing
Unsealed
Mounting Type
Wall - Rear Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.