Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 9C 616 312 PIN PLUG

  • Mfr # GTC06F2018P

  • Zoro # G307564073


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
No. of Contacts
9
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F2018P
Zoro #
G307564073
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Mounting Type
Cable
No. of Contacts
9
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Connector Style
Plug
Insert Arrangement
20-18
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Insert Material
Neoprene
Amperage Rating
13A & 23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.