Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 9C 616 312 PIN PLUG

  • Mfr # GTC06R2018PW

  • Zoro # G407563877


product price: $63.29
/ea

Key Features

Operating Voltage DC
700
Shielding
Yes
Contact Size
6#16, 3#12
Sealing
IP67
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R2018PW
Zoro #
G407563877
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Operating Voltage DC
700
Shielding
Yes
Sealing
IP67
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
20-18
Insert Rotation/Keying
W
Endbell Type
Threaded - UNEF - Ext
Connector Style
Plug
Rotation Angle
35
Service Rating
A
Contact Material
Copper Alloy
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
No. of Contacts
9
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Contact Plating
Silver
Orientation
Straight
Contact Style
Pin
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16, 14, 12
Contacts Supplied
Yes
Contact Mating Life
500
Mounting Type
Cable
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A & 23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.