Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 9C 616 312 SKT PLUG

  • Mfr # GTS06F2018S

  • Zoro # G607515591


product price: $77.25
/ea
Free Shipping & Returns

Key Features

No. of Contacts
9
Contact Style
Socket
Insert Arrangement
20-18
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06F2018S
Zoro #
G607515591
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

No. of Contacts
9
Contact Style
Socket
Insert Arrangement
20-18
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Orientation
Straight
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Specification
MIL-DTL-5015 Type
Sealing
IP67
Termination Method
Crimp
Mounting Type
Cable
Operating Voltage DC
1250(J) 700(all others)
Contact Material
Copper Alloy
Crimp Wire Gauge
20, 18, 16, 14, 12
Shielding
Yes
Amperage Rating
13A & 23A
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Connector Type
Connector Circular
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Service Rating
A
Contact Mating Life
500
Endbell Type
Environmental - Cable Clamp
Insert Material
Neoprene
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.