Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 9C 716 212 PIN RECP BOX

  • Mfr # GTS02R2016P

  • Zoro # G907567535


product price: $27.29
/ea

Key Features

Operating Voltage DC
700
Insert Arrangement
20-16
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R2016P
Zoro #
G907567535
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16, 2#12

Details

Operating Voltage DC
700
Insert Arrangement
20-16
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Shell Color
Olive Drab
Endbell Type
Threaded - UNEF - Ext
Sealing
IP67
Connector Type
Circular
Contact Plating
Silver
Connector Style
Receptacle
Crimp Wire Gauge
20, 18, 16, 14, 12
Contact Style
Pin
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Service Rating
A
Shell Material
Aluminum Alloy
Orientation
Straight
Termination Method
Solder
Contact Mating Life
500
Mounting Type
Box - Front Mount
Contacts Supplied
Yes
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
No. of Contacts
9
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Amperage Rating
13A & 23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.