Zoro Homepage

GT 9C 98 SKT PLUG

  • Mfr # GTC062884SRDS

  • Zoro # G807517388


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Contact Size
9#8
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Sealing
Unsealed
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC062884SRDS
Zoro #
G807517388
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.