Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 9C 98 SKT PLUG

  • Mfr # GTS06A2884S

  • Zoro # G507517190


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
1250(J) 700(all others)
Contact Mating Life
500
Contacts Supplied
Yes
Contact Size
9#8
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTS06A2884S
Zoro #
G507517190
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#8

Details

Operating Voltage DC
1250(J) 700(all others)
Contact Mating Life
500
Contacts Supplied
Yes
Termination Method
Solder
Sealing
Unsealed
Mounting Type
Cable
Insert Material
Neoprene
Contact Style
Socket
Insert Arrangement
28-84
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Endbell Type
Threaded - UNEF - Ext
Amperage Rating
13A & 46A
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Orientation
Straight
Contact Material
Copper Alloy
Service Rating
A
Crimp Wire Gauge
8
No. of Contacts
9
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
Connector Type
Circular
Shielding
Yes
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.