Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 9C 98 SKT PLUG

  • Mfr # GTS06AF2884S

  • Zoro # G107517231


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Insert Rotation/Keying
Normal
Shielding
Yes
Insert Arrangement
28-84
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06AF2884S
Zoro #
G107517231
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#8

Details

Contact Mating Life
500
Insert Rotation/Keying
Normal
Shielding
Yes
Insert Arrangement
28-84
Service Rating
A
Amperage Rating
13A & 46A
Contact Plating
Silver
No. of Contacts
9
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Sealing
Unsealed
Operating Voltage DC
1250(J) 700(all others)
Shell Material
Aluminum Alloy
Orientation
Straight
Shell Color
Olive Drab
Mounting Type
Cable
Crimp Wire Gauge
8
Connector Type
Circular
Endbell Type
Cable Clamp - Extended
Contact Style
Socket
Grommet & Seals Material
Neoprene
Termination Method
Solder
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.