Zoro Homepage

GT 9C 98 SKT RECP

  • Mfr # GTC02R2884S

  • Zoro # G507509553


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Service Rating
A
Contact Material
Copper Alloy
Connector Type
Connector Circular
Crimp Wire Gauge
8
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R2884S
Zoro #
G507509553
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#8

Details

Service Rating
A
Contact Material
Copper Alloy
Connector Type
Connector Circular
Crimp Wire Gauge
8
Connector Style
Receptacle
Shielding
Yes
Termination Method
Crimp
No. of Contacts
9
Contact Style
Socket
Operating Voltage DC
1250(J) 700(all others)
Shell Color
Olive Drab
Insert Arrangement
28-84
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Sealing
IP67
Contact Mating Life
500
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Mounting Type
Box - Front Mount
Amperage Rating
13A & 46A
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.