Zoro Homepage

GT 9C 98 SKT RECP WALL

  • Mfr # GTC0302884SRDS

  • Zoro # G507509508


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall - Rear Mount
No. of Contacts
9
Crimp Wire Gauge
8
Connector Style
Plug
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302884SRDS
Zoro #
G507509508
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#8

Details

Mounting Type
Wall - Rear Mount
No. of Contacts
9
Crimp Wire Gauge
8
Connector Style
Plug
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A & 46A
Insert Material
Neoprene
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Material
Copper Alloy
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Mating Life
500
Operating Voltage DC
1250(J) 700(all others)
Sealing
Unsealed
Insert Arrangement
28-84
Endbell Type
None
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Termination Method
Crimp
Service Rating
A
Contact Plating
Silver
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.