
GT 9C 98 SKT RECP WALL
Mfr # GTC0302884SW
Zoro # G807509482
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Insert Arrangement
28-84
Operating Voltage DC
1250(J) 700(all others)
Operating Voltage AC V RMS Max
500
No. of Contacts
9
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC0302884SW
Zoro #
G807509482
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
9#8
Details
Insert Arrangement
28-84
Operating Voltage DC
1250(J) 700(all others)
Operating Voltage AC V RMS Max
500
No. of Contacts
9
Connector Style
Plug
Amperage Rating
13A & 46A
Contact Style
Socket
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.