Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GTC0303611SLC

  • Mfr # GTC0303611SLC

  • Zoro # G407677260


product price: $46.79
/ea

Key Features

Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
Contact Plating
Silver
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0303611SLC
Zoro #
G407677260
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
Contact Plating
Silver
Contact Material
Copper Alloy
Connector Style
Receptacle
Shielding
Yes
Termination Method
Crimp
Insert Arrangement
36-10
Mounting Type
Wall - Rear Mount
Shell Color
Olive Drab
No. of Contacts
48
Operating Voltage AC V RMS Max
500
Sealing
Unsealed
Operating Voltage DC
700
Service Rating
A
Grommet & Seals Material
Neoprene
Endbell Type
None
Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Connector Type
Circular
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contacts Supplied
No
Amperage Rating
13A
Contact Style
Pin/Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.