
GTC030R3610SX023LC W
Mfr # 9168167210J
Zoro # G707669743
product price: $355.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage DC
700
No. of Contacts
48
Amperage Rating
13A
Insert Arrangement
36-10
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9168167210J
Zoro #
G707669743
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
48#16
Details
Operating Voltage DC
700
No. of Contacts
48
Amperage Rating
13A
Insert Arrangement
36-10
Insert Material
Neoprene
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Contact Style
Pin/Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.