Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GTC030R3610SY023LC W

  • Mfr # 9168167210L

  • Zoro # G507669684


product price: $355.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
48
Contact Style
Pin/Socket
Amperage Rating
13A
Operating Voltage DC
700
Insert Arrangement
36-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9168167210L
Zoro #
G507669684
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

No. of Contacts
48
Contact Style
Pin/Socket
Amperage Rating
13A
Operating Voltage DC
700
Insert Arrangement
36-10
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.