Zoro Homepage

GTS06AF2811P025

  • Mfr # GTS06AF2811P025

  • Zoro # G507677306


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Crimp Wire Gauge
20, 18, 16, 14, 12
Amperage Rating
13A & 23A
Contact Material
Copper Alloy
Insert Arrangement
28-11
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06AF2811P025
Zoro #
G507677306
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Crimp Wire Gauge
20, 18, 16, 14, 12
Amperage Rating
13A & 23A
Contact Material
Copper Alloy
Insert Arrangement
28-11
Operating Voltage DC
700
Endbell Type
Cable Clamp - Extended
Shielding
Yes
Service Rating
A
Contact Plating
Silver
Shell Color
Black
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Mounting Type
Cable
Insert Material
Neoprene
Contact Mating Life
500
Connector Style
Plug
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
Unsealed
Contact Style
Pin
Connector Type
Circular
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
No. of Contacts
22
Shell Plating
Black Anodized
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.