This item is Discontinued.
This item is Discontinued.
Heat Shrink Tube, 2:1 I.D. Shrink Ratio, 19.1 mm, Black (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HST ADR 19.1/9.5 (00)
Zoro #
G205917926
UPC #
-
Country of Origin
China
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
9.5 mm
Color
Black
Temp. Range
-65° to 150°C
Shrink Tubing I.D. Before Shrinking
19.1 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.