This item is Discontinued.

No Product Image Available

This item is Discontinued.

Amphenol

Heat Shrink Tube, 2:1 I.D. Shrink Ratio, 9.5 mm, Black (Discontinued)

Mfr # HST A-175K 9.5/4.8 (00)
Zoro # G705917693
Country of Origin China
Category Shrink Tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HST A-175K 9.5/4.8 (00)
Zoro #
G705917693
UPC #
-
Country of Origin
China

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
4.8 mm
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-55° to 175°C
Shrink Tubing I.D. Before Shrinking
9.5 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.