This item is Discontinued.
This item is Discontinued.
Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Black (Discontinued)
Mfr #
HST A-5(3X)-F40.0/13.0(00
Zoro #
G405950150
Country of Origin United States
Category Shrink Tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HST A-5(3X)-F40.0/13.0(00
Zoro #
G405950150
UPC #
-
Country of Origin
United States
Details
Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
13 mm
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-55° to 125°C
Min. Shrink Temp.
70°C
Shrink Tubing I.D. Before Shrinking
40 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.