This item is Discontinued.

No Product Image Available

This item is Discontinued.

Amphenol

Heat Shrink Tube, Heavy Wall, 2:1 I.D. Shrink Ratio, Red (Discontinued)

Mfr # HST AAT 76.0/38.0 (02)
Zoro # G305917994
Country of Origin China
Category Shrink Tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HST AAT 76.0/38.0 (02)
Zoro #
G305917994
UPC #
-
Country of Origin
China

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Heavy Wall
Shrink Tubing I.D. After Shrinking
38 mm
Material
Polyolefin
Color
Red
Temp. Range
-45° to 105°C
Shrink Tubing I.D. Before Shrinking
76 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.