This item is Discontinued.

No Product Image Available

This item is Discontinued.

Amphenol

Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, Black (Discontinued)

Mfr # HST A-2(Z) 6.0/3.0 (00)
Zoro # G905917929
Country of Origin China
Category Shrink Tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HST A-2(Z) 6.0/3.0 (00)
Zoro #
G905917929
UPC #
-
Country of Origin
China

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
3 mm
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-55° to 125°C
Min. Shrink Temp.
70°C
Shrink Tubing I.D. Before Shrinking
6 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.