Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, Black (Discontinued)
- Mfr # HST A-2(Z) 9.0/4.5 (00)
- Zoro # G405950051
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HST A-2(Z) 9.0/4.5 (00)
Zoro #
G405950051
UPC #
-
Country of Origin
China
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
4.5 mm
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-55° to 125°C
Min. Shrink Temp.
70°C
Shrink Tubing I.D. Before Shrinking
9 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.