Zoro Homepage

LJT07RT1198P014 W PC CON

  • Mfr # 8856972298P

  • Zoro # G207582771


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Termination Method
PCB
No. of Contacts
6
Insert Material
Hard Dielectric
Contact Style
Pin
Insert Arrangement
36100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8856972298P
Zoro #
G207582771
UPC #
-
Country of Origin
United States

Details

Termination Method
PCB
No. of Contacts
6
Insert Material
Hard Dielectric
Contact Style
Pin
Insert Arrangement
36100
Amperage Rating
3A & 5A & 7.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.