M12 STRT SCRW M M CONN 2A
Mfr # M12A-08BMMA-SL8001
Zoro # G511364353
product price: $6.99
/eaSold in multiples of 2 for $13.98
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12A-08BMMA-SL8001
Zoro #
G511364353
UPC #
-
Country of Origin
China
Description
Amphenol LTW M series sensor push-in field-installable connectors are a heavy-duty, waterproof, shielded connector series rated to IP65, IP67, and IP68 with current ratings of 1.5A to 28A. Amphenol LTW M series sensor connectors are available in receptacle rear-fastened or front-fastened, overmolded with cable and field installable variations. The LTW M Series connectors feature a patented push-in terminal design enabling fast and reliable wire termination. Once assembled and mated, the connectors are IP68 rated when mated. They're also corrosion-resistant and have a -40 Degrees C to +105 Degrees C temperature range. Amphenol LTW M series sensor connectors are designed to perform in harsh environments, and is well suited to the demands of wireless infrastructure, surveillance, industrial, transportation, and other harsh applications. Get Shopping! Amphenol LTW M Series sensor connector identifications include M8, M10.5, M12 A, B, D, Heavy duty shielded connector, & M23.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.