
M801 10C 1023 PIN PLUG OM
Mfr # 2M80100716ZNU710PB
Zoro # G807567826
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Insert Rotation/Keying
B
No. of Contacts
10
Termination Method
Crimp
Connector Type
Circular
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2M80100716ZNU710PB
Zoro #
G807567826
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.