Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 10C 1023 PIN PLUG THRD

  • Mfr # 2M80100816ZNU710PB

  • Zoro # G707567797


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
45117
Contact Mating Life
2000
Contact Material
Copper Alloy
Shell Color
Black
Amperage Rating
5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100816ZNU710PB
Zoro #
G707567797
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#23

Details

Insert Arrangement
45117
Contact Mating Life
2000
Contact Material
Copper Alloy
Shell Color
Black
Amperage Rating
5A
Contact Style
Pin
Mounting Type
Cable
Shielding
Yes
No. of Contacts
10
Crimp Wire Gauge
30,28,26,24,22
Insert Material
Polyphenylene Sulfide (PPS)
Shell Plating
Zinc-Nickel with Black Chromate
Contact Plating
50 microinches Gold Plate
Orientation
Straight
Connector Type
Circular
Sealing
IP67
Grommet & Seals Material
Fluorosilicone
Connector Style
Plug
Insert Rotation/Keying
B
Termination Method
Crimp
Specification
MIL-DTL-38999 style Micro
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.