Zoro Homepage

M801 10C 1023 PIN RECP OM

  • Mfr # 2M80100902ZNU710PB

  • Zoro # G607572280


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Insert Material
Polyphenylene Sulfide (PPS)
Insert Arrangement
45117
Shell Plating
Zinc-Nickel with Black Chromate
Insert Rotation/Keying
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100902ZNU710PB
Zoro #
G607572280
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#23

Details

Shielding
Yes
Insert Material
Polyphenylene Sulfide (PPS)
Insert Arrangement
45117
Shell Plating
Zinc-Nickel with Black Chromate
Insert Rotation/Keying
B
Contact Style
Pin
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Connector Type
Circular
No. of Contacts
10
Shell Color
Black
Contact Mating Life
2000
Specification
MIL-DTL-38999 style Micro
Amperage Rating
5A
Termination Method
Crimp
Contact Material
Copper Alloy
Grommet & Seals Material
Fluorosilicone
Orientation
Straight
Mounting Type
Wall - Front Mount - Thru Holes
Crimp Wire Gauge
30,28,26,24,22
Sealing
IP67
Contacts Supplied
Yes
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Endbell Type
Overmold
Contact Plating
50 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.