Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 10C 1023 PIN RECP THRD

  • Mfr # 2M80101007M710PB

  • Zoro # G207572673


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Plating
50 microinches Gold Plate
Contact Style
Pin
Insert Arrangement
45117
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80101007M710PB
Zoro #
G207572673
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#23

Details

Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Plating
50 microinches Gold Plate
Contact Style
Pin
Insert Arrangement
45117
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Shell Plating
Electroless Nickel
No. of Contacts
10
Sealing
IP67
Insert Material
Polyphenylene Sulfide (PPS)
Contacts Supplied
Yes
Contact Mating Life
2000
Specification
MIL-DTL-38999 style Micro
Shell Color
Silver
Shell Material
Aluminum Alloy
Grommet & Seals Material
Fluorosilicone
Orientation
Straight
Connector Type
Circular
Insert Rotation/Keying
B
Mounting Type
Jam Nut - Front Mount
Connector Style
Receptacle
Shielding
Yes
Amperage Rating
5A
Contact Material
Copper Alloy
Crimp Wire Gauge
30,28,26,24,22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.