Zoro Homepage

M801 10C 1023 SKT RECP THRD

  • Mfr # 2M80101002M710SB

  • Zoro # G307513767


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall - Front Mount - Thru Holes
Sealing
IP67
Crimp Wire Gauge
30,28,26,24,22
Contact Size
10#23
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80101002M710SB
Zoro #
G307513767
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#23

Details

Mounting Type
Wall - Front Mount - Thru Holes
Sealing
IP67
Crimp Wire Gauge
30,28,26,24,22
Termination Method
Crimp
Insert Arrangement
45117
Shielding
Yes
Shell Plating
Electroless Nickel
Amperage Rating
5A
Connector Type
Connector Circular
No. of Contacts
10
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Fluorosilicone
Specification
MIL-DTL-38999 style Micro
Contact Mating Life
2000
Orientation
Straight
Shell Color
Silver
Insert Rotation/Keying
B
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Connector Style
Receptacle
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Insert Material
Polyphenylene Sulfide (PPS)
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.