Zoro Homepage

M801 10C 1023 SKT RECP THRD

  • Mfr # 2M80101007M710SB

  • Zoro # G107513745


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Connector Type
Connector Circular
Grommet & Seals Material
Fluorosilicone
Termination Method
Crimp
Mounting Type
Jam Nut - Front Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80101007M710SB
Zoro #
G107513745
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#23

Details

Orientation
Straight
Connector Type
Connector Circular
Grommet & Seals Material
Fluorosilicone
Termination Method
Crimp
Mounting Type
Jam Nut - Front Mount
Shielding
Yes
Contacts Supplied
Yes
Shell Plating
Electroless Nickel
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Operating Voltage AC V RMS Max
500
Insert Arrangement
45117
Crimp Wire Gauge
30,28,26,24,22
Specification
MIL-DTL-38999 style Micro
Contact Plating
50 microinches Gold Plate
Amperage Rating
5A
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Contact Style
Socket
No. of Contacts
10
Insert Material
Polyphenylene Sulfide (PPS)
Shell Color
Silver
Contact Material
Copper Alloy
Sealing
IP67
Connector Style
Receptacle
Insert Rotation/Keying
B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.