Zoro Homepage

M801 12C 1023 212 PIN REC OM

  • Mfr # 2M80100901M13201PA

  • Zoro # G107669886


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Shielding
Yes
Crimp Wire Gauge
30,28,26,24,22,14,12
Contacts Supplied
Yes
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100901M13201PA
Zoro #
G107669886
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#23,2#12

Details

Orientation
Straight
Shielding
Yes
Crimp Wire Gauge
30,28,26,24,22,14,12
Contacts Supplied
Yes
Mounting Type
Cable
No. of Contacts
12
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Sealing
IP67
Endbell Type
Overmold
Insert Material
Polyphenylene Sulfide (PPS)
Amperage Rating
5A & 12A
Insert Arrangement
13-201
Specification
MIL-DTL-38999 style Micro
Contact Style
Pin
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Connector Style
Receptacle
Operating Voltage AC V RMS Max
1800/500
Shell Material
Aluminum Alloy
Termination Method
Crimp
Shell Color
Silver
Connector Type
Circular
Contact Material
Copper Alloy
Insert Rotation/Keying
A
Shell Plating
Electroless Nickel
Grommet & Seals Material
Fluorosilicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.