Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 12C 1023 212 PIN REC OM

  • Mfr # 2M80100902NF13201PA

  • Zoro # G307669914


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall - Front Mount - Thru Holes
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Plating
50 microinches Gold Plate
Contact Size
10#23,2#12
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100902NF13201PA
Zoro #
G307669914
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#23,2#12

Details

Mounting Type
Wall - Front Mount - Thru Holes
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Contact Plating
50 microinches Gold Plate
Orientation
Straight
Insert Rotation/Keying
A
Shell Color
Olive Drab
No. of Contacts
12
Contact Mating Life
500
Crimp Wire Gauge
30,28,26,24,22,14,12
Insert Material
Polyphenylene Sulfide (PPS)
Shell Material
Aluminum Alloy
Sealing
IP67
Shielding
Yes
Termination Method
Crimp
Specification
MIL-DTL-38999 style Micro
Contacts Supplied
Yes
Connector Type
Circular
Shell Plating
Cadmium with Olive Drab Chromate
Contact Material
Copper Alloy
Grommet & Seals Material
Fluorosilicone
Contact Style
Pin
Endbell Type
Overmold
Operating Voltage AC V RMS Max
1800/500
Connector Style
Receptacle
Insert Arrangement
13-201
Amperage Rating
5A & 12A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.