Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M801 12C 1023 212 PIN REC OM

  • Mfr # 2M80100907NF13201PA

  • Zoro # G807669896


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Polyphenylene Sulfide (PPS)
Endbell Type
Overmold
Insert Arrangement
13-201
Orientation
Straight
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100907NF13201PA
Zoro #
G807669896
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#23,2#12

Details

Insert Material
Polyphenylene Sulfide (PPS)
Endbell Type
Overmold
Insert Arrangement
13-201
Orientation
Straight
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-38999 style Micro
Grommet & Seals Material
Fluorosilicone
Connector Type
Circular
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Insert Rotation/Keying
A
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Mating Life
500
Amperage Rating
5A & 12A
Crimp Wire Gauge
30,28,26,24,22,14,12
Operating Voltage AC V RMS Max
1800/500
Contact Style
Pin
Connector Style
Receptacle
Contacts Supplied
Yes
Shell Plating
Cadmium with Olive Drab Chromate
Contact Material
Copper Alloy
Shell Color
Olive Drab
Sealing
IP67
No. of Contacts
12
Mounting Type
Jam Nut - Front Mount
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.