Zoro Homepage

M801 12C 1216 PIN RECP OM

  • Mfr # 2M80100902ZNU1612PB

  • Zoro # G507573271


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Endbell Type
Overmold
Contacts Supplied
Yes
Contact Material
Copper Alloy
Contact Size
12#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80100902ZNU1612PB
Zoro #
G507573271
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#16

Details

Termination Method
Crimp
Endbell Type
Overmold
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shielding
Yes
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Operating Voltage AC V RMS Max
1800
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
16-12
Shell Plating
Zinc-Nickel with Black Chromate
No. of Contacts
12
Insert Rotation/Keying
B
Orientation
Straight
Mounting Type
Wall - Front Mount - Thru Holes
Grommet & Seals Material
Fluorosilicone
Contact Style
Pin
Contact Plating
50 microinches Gold Plate
Amperage Rating
13A
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Insert Material
Polyphenylene Sulfide (PPS)
Shell Color
Black
Sealing
IP67
Connector Type
Circular
Contact Mating Life
500
Specification
MIL-DTL-38999 style Micro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.